Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 3" dia, 12,000 RPM
Mfr # 66261014885
Zoro # G308657279
Sold in multiples of 20 for $311.00
$311.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series Bear-Tex Rapid Blend NEX
- Abrasive Type Non-Woven
- Density Rating Soft (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014885
- Zoro # G308657279
- UPC # 662610148857
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Connection Size & Type | 1/4 in Arbor Hole |
Wheel Diameter x Face Width | 3 in Dia x 1/2 in W |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Arbor Hole Size | 1/4 in |
Face Width | 1/2 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | Bear-Tex Rapid Blend NEX |
Item | Bond Non Woven Wheel |
Abrasive Type | Non-Woven |
Density Rating | Soft (2) |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 12,000 RPM |
Resistance Properties | Smear |
Wheel Density | Soft |
Connection Type | Arbor Hole |
Description
Bond Non Woven Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/2 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1" TC DISCS BROWN 36 GRIT (A/O) 12/BX (1271)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 80 Grit (40701)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058714)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide (230210)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- MERIT Unitized Wheel, 4" dia., 1/2" W (08834131564)
- Norton Abrasives Unitized Wheels