Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 2" dia, 22,000 RPM
Mfr # 66261014901
Zoro # G708657305
Sold in multiples of 60 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series Bear-Tex Rapid Blend NEX
- Connector Size 1/4 in
- Maximum Operating Speed 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014901
- Zoro # G708657305
- UPC # 662610149014
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Connection Size & Type | 1/4 in Arbor Hole |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Arbor Hole Size | 1/4 in |
Face Width | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Bear-Tex Rapid Blend NEX |
Maximum Operating Speed | 22,000 RPM |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Item | Bond Non Woven Wheel |
Resistance Properties | Smear |
Density Rating | Medium (6) |
Wheel Density | Medium |
Connection Type | Arbor Hole |
Description
Bond Non Woven Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442935)
- METABO 10 Sanding Belt 1-1/2" x 30" P240 ALOX PK (626302000)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- CLE-LINE Carbide Bur (C10065)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. (7000144150)
- Norton Abrasives Unitized Wheels