Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 2" dia, 18,000 RPM
Mfr # 66261014884
Zoro # G208657317
Sold in multiples of 60 for $287.40
$287.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series Bear-Tex Rapid Blend NEX
- Density Rating Soft (2)
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014884
- Zoro # G208657317
- UPC # 662610148840
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Arbor Hole Size | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Face Width | 1/4 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | Bear-Tex Rapid Blend NEX |
Density Rating | Soft (2) |
Abrasive Type | Non-Woven |
Item | Bond Non Woven Wheel |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 18,000 RPM |
Resistance Properties | Smear |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Bond Non Woven Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 360 Grit Wet Sandpaper (LAG360)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BL, Blue (7000036306)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- Norton Abrasives Unitized Wheels