Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 1" dia, 30,000 RPM
Mfr # 66261014923
Zoro # G708657282
Sold in multiples of 50 for $424.50
$424.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series Bear-Tex Rapid Blend NEX
- Connector Type Unthreaded Hole
- Maximum Operating Speed 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014923
- Zoro # G708657282
- UPC # 662610149236
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 3/16 in |
Overall Diameter | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Arbor Hole Size | 3/16 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Connection Size & Type | 3/16 in Arbor Hole |
Face Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | Bear-Tex Rapid Blend NEX |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 30,000 RPM |
Abrasive Type | Non-Woven |
Resistance Properties | Smear |
Item | Bond Non Woven Wheel |
Density Rating | Hard (8) |
Connection Type | Arbor Hole |
Wheel Density | Hard |
Description
Bond Non Woven Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (8), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1 in, Maximum Operating Speed 30,000 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-07040)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Crs, TP (66261010447)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24561)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 1" dia, 30,000 RPM (66261014904)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 8, AO -Medium, 1/4" (55541)
- Norton Abrasives Unitized Wheels