Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 1" dia, 30,000 RPM
Mfr # 66261014908
Zoro # G508657307
Sold in multiples of 50 for $339.50
$339.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series Bear-Tex Rapid Blend NEX
- Density Rating Medium (6)
- Connector Type Unthreaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014908
- Zoro # G508657307
- UPC # 662610149083
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 3/16 in |
Overall Diameter | 1 in |
Arbor Hole Size | 3/16 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Connection Size & Type | 3/16 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Face Width | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Bear-Tex Rapid Blend NEX |
Density Rating | Medium (6) |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Item | Bond Non Woven Wheel |
Maximum Operating Speed | 30,000 RPM |
Resistance Properties | Smear |
Wheel Density | Medium |
Connection Type | Arbor Hole |
Description
Bond Non Woven Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series Bear-Tex Rapid Blend NEX, Face Width 1 in, Maximum Operating Speed 30,000 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical Shape (M41224)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P600, 1/RL (23-584-600)
- M.A. FORD Carbide Bur, 6.00Mm (42250027M)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- Norton Abrasives Unitized Wheels