Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 1" dia, 30,000 RPM
Mfr # 66261014904
Zoro # G508657284
Sold in multiples of 50 for $342.50
$342.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series Bear-Tex Rapid Blend NEX
- Abrasive Type Non-Woven
- Connector Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014904
- Zoro # G508657284
- UPC # 662610149045
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 3/16 in |
Overall Diameter | 1 in |
Arbor Hole Size | 3/16 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Connection Size & Type | 3/16 in Arbor Hole |
Face Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | Bear-Tex Rapid Blend NEX |
Abrasive Type | Non-Woven |
Item | Bond Non Woven Wheel |
Connector Type | Unthreaded Hole |
Resistance Properties | Smear |
Density Rating | Medium (6) |
Maximum Operating Speed | 30,000 RPM |
Connection Type | Arbor Hole |
Wheel Density | Medium |
Description
Bond Non Woven Wheel, Abrasive Material Silicon Carbide, Density Rating Medium (6), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1 in, Maximum Operating Speed 30,000 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1" x 1/2" Silicon Carbide 2S FIN (7000046026)
- Norton Abrasives Unitized Wheels