Shop All Sharpening Stones
Norton Abrasives
Benchstone, Fine, 8in.Lx2inWx1in.H, White
Mfr # 61463685525
Zoro # G9320193
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Length 8 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463685525
- Zoro # G9320193
- UPC # 614636855257
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 8 in |
Width | 2 in |
Height | 1 in |
Overall Length | 8 in |
Overall Height | 1 in |
Overall Width | 2 in |
Details
Grit | 120 |
Item | Single Grit Benchstone |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Color | White |
Compatible Lubrication | Oil |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium |
Description
Single Grit Benchstone, Overall Length 8 in, Overall Width 2 in, Overall Height 1 in, Abrasive Material Silicon Carbide, Grade Coarse, Grit 120, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Product Type Benchstone, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- FORNEY Emery Cloth Bench Roll, 80 Grit (71803)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 80 Grit (42506)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Medium (61463685975)
- NORTON ABRASIVES Single Grit Benchstone, S/C, Fine (61463685515)
- NORTON ABRASIVES Abrasive Benchstone, Coarse/Fine, 5x2x3/4 (61463685445)
- NORTON ABRASIVES 3 In 1 Knife Sharpener (61463685356)
- NORTON ABRASIVES Combination Grit Benchstone, 5in.Lx2in.W (61463685555)
- NORTON ABRASIVES Combination Grit Waterstone, 220/1000 (61463624335)
- OREGON Non-Threaded Sharpening Stones, 3/16", 3 (31396)
- Norton Abrasives Sharpening Stones