Shop All Sharpening Stones
Norton Abrasives
Benchstone, Al Ox, Coar, 4inL x 1inWx1/4inH
Mfr # 61463685580
Zoro # G2766718
original price:
$12.80
12% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Length 4 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463685580
- Zoro # G2766718
- UPC # 614636855806
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 4 in |
Width | 1 in |
Height | 1/4 in |
Overall Length | 4 in |
Overall Width | 1 in |
Overall Height | 1/4 in |
Details
Grit | 150 |
Item | Single Grit Benchstone |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Color | Brown |
Compatible Lubrication | Oil |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel |
Description
Single Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1/4 in, Abrasive Material Aluminum Oxide, Grade Coarse, Grit 150, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Oil, Product Type Benchstone, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357284)
- PFERD 2" POLIFAN® Mini Flap Disc - Flat - Zirconia - 40 Grit (42814)
- MARCO 14" Abrasive Blast Pot Lid (1002101)
- MIRKA Polarshine Polish 12 1L (PC12-1L)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685665)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463685970)
- NORTON ABRASIVES Combination Grit Waterstone, 4000/8000 (61463624336)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687430)
- NORTON ABRASIVES Benchstone, Fine, 8in.Lx2inWx1in.H, White (61463685525)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- Norton Abrasives Sharpening Stones