Shop All Flap Discs
Norton Abrasives
Arbor Mount Flap Disc, 4-1/2in, 80, Medium
Mfr # 66261183489
Zoro # G3009273
original price:
$8.28
12% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261183489
- Zoro # G3009273
- UPC # 662611834896
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91034)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8, Series: SG Blaze(R) (66254400254)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183488)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Bluefire (77696090166)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399127)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399012)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399190)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183492)
- NORTON ABRASIVES Flap Disc, 5 In x 120 Grit, 5/8-11 (66623399132)
- Norton Abrasives Flap Discs