Shop All Abrasive Pads & Sponges
Norton Abrasives
Angled Sndng Sponge, Med, 100/120, AO, PK24
Mfr # 07660702285
Zoro # G8579742
original price:
$114.07
14% off
new price: $97.99
/pk 24, $4.08/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.875 in
- Width 2.875 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660702285
- Zoro # G8579742
- UPC # 076607022851
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4.875 in |
Width | 2.875 in |
Overall Length | 4 7/8 in |
Overall Width | 2 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 7/8 in L x 1 in T |
Details
Item | Single-Angle Sanding Sponge |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Sides | Four |
Thickness | 1 in |
Color | Black |
Series | WallSand |
Resistance Properties | Tear |
Overall Thickness | 1 in |
Sponge Shape | Angled |
Sponge Grit | 80 |
Features | Flexible, Reusable |
Number of Abrasive Sides | 4 |
Description
Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit 80, Number of Abrasive Sides 4, Series WallSand, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Abrasive Type Coated, Color Black, Features Flexible, Reusable, Resistance Properties Tear, Sponge Shape Angled, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TS, PK25 (66261138662)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 40 Grit (30559)
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 (07660703076)
- NORTON ABRASIVES SandingSponge, Contour, Fine, PK20 (07660703075)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 500G (66623357611)
- NORTON ABRASIVES Angled Sanding Sponge, C/M, 4-7/8x2-7/8x1 (07660700936)
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In (63642552870)
- NORTON ABRASIVES Diamond Hand Pad (69014123531)
- HYDE Sanding Hand Pad, 9in.L., Non Abrasive (09057)
- Norton Abrasives Abrasive Pads & Sponges