Shop All Electric Hand and Die Grinders
Norton Abrasives
Air Die Grinder, Straight Orientation
Mfr # 69957308000
Zoro # G8656110
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 1.4 lb
- Features Ergonomic Design, Streamlined Non-Slip Grip, Compatible with Many Accessories Including Cartridge Rolls, Spiral Rolls, Square Pads, Cross Pads, Overlap Slotted Discs, Flap Wheels, Mounted Points and Carbide Burrs
- Switch Type Safety Lever
- Includes 1/4" Collet, 1/8" Collet, (2) Collet Wrenches
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957308000
- Zoro # G8656110
- UPC # 699573080009
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 in |
Collet Size | 1/4 in |
Description
Air Die Grinder, Duty Medium Duty, Horsepower 0.9 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet, 1/8 In. Collet, (2) Collet Wrenches, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-Spline (JSBV1618)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- IRWIN DRL BT JOBR MULTIMAT1/2"" (1792771)
- DEWALT Compact Magnetic Drive Guide (DW2054)
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MEDIUM (AOT210)
- JET 1/4 Straight Composite Die Grinder (JAT-419)
- VIKING Air Die Grinder, 1/4" Drive, 6-5/16" L (VT3000)
- SUNEX ® Tools 1/4 in. 1.0 HP Super Duty Die Grinder (SX5210)
- DYNABRADE Extention Die Grinder, 152mm (43515)
- FLORIDA PNEUMATIC Air Die Grinder, 20,000 rpm, 0.33 HP (FP-3751)
- Norton Abrasives Grinders & Accessories