Shop All Electric Hand and Die Grinders
This Product is Discontinued
Norton Abrasives
Air Die Grinder Kit, Straight Orientation (Discontinued)
Mfr # 69957308001
Zoro # G8656135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Type Safety Lever
- Features Finesse Your Projects By Having the Ultimate Control in Both Precision and Power with the Speed Regulator, Achieve Better Tool Handling, Along with Reduced Fatigue, From the Ergonomic and Streamlined Non-Slip Grip
- Tool Weight 1.4 lb
- Includes (100) 3/8 in x 1 1/2 in x 1/8 in 80 Grit Norton Merit R228 Cartridge Rolls; M9 Cartridge Roll Mandrel; (10) 1 in x 1 in x 1/4 in Shank 60 Grit Norton Blaze R920 Flap Wheels; (5) 1 in x 1 in W220 1/4 in x 1 1/2 in Spindle
- Collet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957308001
- Zoro # G8656135
- UPC # 699573080016
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 in |
Collet Size | 1/8 in and 1/4 in |
For Wheel Dia. | 1 in |
Description
Air Die Grinder Kit, Duty Medium Duty, Horsepower 0.9 hp, Collet Size 1/8 in and 1/4 in, Grinder Orientation In-Line, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes (100) 3/8 in x 1 1/2 in x 1/8 in 80 Grit Norton Merit R228 Cartridge Rolls; M9 Cartridge Roll Mandrel; (10) 1 in x 1 in x 1/4 in Shank 60 Grit Norton Blaze R920 Flap Wheels; (5) 1 in x 1 in W220 1/4 in x 1 1/2 in Spindle, Material Application Zinc Casting; Aluminum; Sheet Metal, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.