Shop All Back Up Pads
Norton Abrasives
Air Cooled Dsc BU Pad, 4-1/2D, Arbor Hole
Mfr # 63642502122
Zoro # G3479926
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Face Mounting Type Arbor Hole
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 11,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642502122
- Zoro # G3479926
- UPC # 636425021223
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Back Mounting Size | 5/8"-11 |
Diameter | 4-1/2" |
Face Mounting Size | 4-1/2" |
Overall Diameter | 4 1/2 in |
Overall Width | 4 1/2 in |
Connector Size | 5/8"-11 |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Fiber Disc Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 11,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Features Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, 4-1/2"Dia. (06B454)
- NYALOX BY DICO Nyalox Cup Brush, 240 Grit, Blue, 2 1/2" (7200007)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22630)
- NORTON ABRASIVES Hook-and-Loop Disc Backup Pad, 5D (63642506135)
- NORTON ABRASIVES Quick Chang Disc Backup Pad, 3D, TS (63642543225)
- NORTON ABRASIVES Hook-and-Loop Disc BU Pad, 6 Hole, 6D (63642506146)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (63642506145)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TR (66261055105)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 320 Grit, TR (66261009192)
- ASTRO PNEUMATIC Backing Pad, 6", PU Hook-and-Loop (4606)
- Norton Abrasives Back Up Pads