Shop All Back Up Pads
Norton Abrasives
Adhesive/PSA Dsc BU Pad, 6 Hole, 6D
Mfr # 63642506142
Zoro # G3242373
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642506142
- Zoro # G3242373
- UPC # 636425061427
- Country of Origin China
- Category Back Up Pads
Dimensions
Disc Diameter | 6 in |
Back Mounting Size | 5/16"-24 |
Diameter | 6" |
Connector Size | 5/16"-24 |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Overall Diameter | 6 in |
Pad Diameter x Thickness | 6 in Dia x 1/2 in T |
Overall Width | 6 in |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes 6, Color Yellow, Overall Length Not Applicable, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (61003)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 6 in, XF, 320G, AlO (66261055026)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1-1/4D, TR (66261047580)
- NORTON ABRASIVES Fiber Dsc BU Pad, 7D, Arbor Hole, 7D (63642543245)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 80 Grit, TS (66261009183)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 120 Grit, Fin, TR (66261016763)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 4 in, XF, 320G, AlO (66261055020)
- REBEL Disc Sander, 9" (53272)
- Norton Abrasives Back Up Pads