Shop All Back Up Pads
Norton Abrasives
Adhesive/PSA Disc Backup Pad, 5D
Mfr # 63642506131
Zoro # G2811453
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642506131
- Zoro # G2811453
- UPC # 636425061311
- Country of Origin China
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Diameter | 5" |
Overall Diameter | 5 in |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Overall Width | 5 in |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Connector Size | 5/16"-24 |
Pad Diameter x Thickness | 5 in Dia x 1/2 in T |
Description
Low Profile PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Low-Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62276)
- CLIMAX METAL PRODUCTS SD-016032-04QL Quick Lock Sanding Drum with Shank (SD-016032-04QL)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76863)
- ALLSOURCE Abrasive Blast Cabinet, 70inHx47inWx46inD (41800)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 2D, TR, (66261055103)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D (63642503663)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS (63642543200)
- NORTON ABRASIVES DISC SANDER 9"" (07660768104)
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole (63642543421)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 320 Grit, TS (66254482337)
- PFERD 2" COMBIDISC Holder - Type CD - Hard (42113)
- Norton Abrasives Back Up Pads