Shop All Abrasive Rolls
Norton Abrasives
Abrsve Rll, 1"Wx150 ft.L, 240G, Alumnm Oxde
Mfr # 66261126270
Zoro # G9320175
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261126270
- Zoro # G9320175
- UPC # 662611262705
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Roll Width x Length | 1 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 in |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Very Fine |
Series | K225 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Color | Brown |
Item | Cloth and Screen Roll |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P240 |
Backing Material & Wt | J Wt Cloth |
Backing Material Weight | J |
Abrasive Type - Grit | Coated - 240 / P240 |
Backing Material Type | Cloth |
Product Type | Utility Roll |
Roll Grit | P240 |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P240, Series K225, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- WEILER 6" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14076)
- FLEX-HONE TOOL BC11432 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11432)
- ARC ABRASIVES Sanding Belt, 1-1/8" W, 24" L, Medium (640130112)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136203)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136206)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P320 G (66261183813)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P150 G (66261183809)
- NORTON ABRASIVES Non-Woven Roll, Tan, 30 ft L, 4" W (66261010081)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 220G, Brown (66261126283)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 240G (73156)
- Norton Abrasives Abrasive Rolls