Shop All Abrasive Rolls
Norton Abrasives
Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown
Mfr # 66261126282
Zoro # G3494897
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261126282
- Zoro # G3494897
- UPC # 662611262828
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Very Fine |
Series | K225 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Item | Cloth and Screen Roll |
Color | Brown |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P240 |
Product Type | Utility Roll |
Abrasive Type - Grit | Coated - 240 / P240 |
Backing Material & Wt | J Wt Cloth |
Roll Grit | P240 |
Coating Coverage | Closed |
Backing Material Weight | J |
Backing Material Type | Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P240, Series K225, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4-1/2" Original Flapper 120 7/8 T29 Fiberglass (623178000)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000046015)
- PFERD 5/8" Power Tube Brush - .005 CS Wire, 5/32" Stem, SS/SS (83360)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P400 G (66261183814)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136179)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P220 G (66261183820)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 320G, Brown (66261126268)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 280G, Brown (66261126269)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134303)
- CLESCO SS-016072-050A Spiral Coated Abrasive Sanding Sleeve (SS-016072-050A)
- Norton Abrasives Abrasive Rolls