Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, Brown, 39 ft L, 1" W
Mfr # 66261134304
Zoro # G808595699
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Grade Extra Fine
- Series K225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261134304
- Zoro # G808595699
- UPC # 662611343046
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Length | 39 ft |
Overall Width | 1 in |
Roll Width x Length | 1 in W x 39 ft L |
Details
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Extra Fine |
Series | K225 |
Abrasive Type | Coated |
Backing Weight | J |
Abrasive Grade | Very Fine |
Resistance Properties | Load |
Item | Abrasive Roll |
Abrasive Grit | 280 / P320 |
Color | Brown |
Coating Coverage | Closed |
Roll Grit | P320 |
Backing Material & Wt | J Wt Cotton |
Abrasive Type - Grit | Coated - 280 / P320 |
Backing Material Type | Cloth |
Backing Material Weight | J |
Description
Abrasive Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Extra Fine, Grit P320, Series K225, Overall Length 39 ft, Overall Width 1 in, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM018)
- WEILER 1-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52010)
- POWERWELD Scratch Brush, Long Handle Stainless Steel, 3 Row (85047)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 320G, Brown (66261126291)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P400 G (66261183814)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P180 G (66261183810)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P120 G (66261183817)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 100G, Brown (66261126275)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P320 G (66261183822)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 220G, Brown (66261126271)
- Norton Abrasives Abrasive Rolls