Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, Brown, 39 ft L, 1" W
Mfr # 66261134303
Zoro # G208595619
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Grade Very Fine
- Series K225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261134303
- Zoro # G208595619
- UPC # 662611343039
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Length | 39 ft |
Overall Width | 1 in |
Roll Width x Length | 1 in W x 39 ft L |
Details
Grit | P240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Very Fine |
Series | K225 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Roll |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P240 |
Coating Coverage | Closed |
Color | Brown |
Resistance Properties | Load |
Abrasive Type - Grit | Coated - 240 / P240 |
Backing Material Type | Cloth |
Backing Material Weight | J |
Backing Material & Wt | J Wt Cotton |
Roll Grit | P240 |
Description
Abrasive Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P240, Series K225, Overall Length 39 ft, Overall Width 1 in, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 6" dia. (7000000731)
- ARC ABRASIVES Blending Disc, 2in, 50 Grit, TR, PK100 (71-31652K)
- REX CUT Aluminator Cut Off Wheel 4 X .045 X 5/8 T1 Aluminator (800200)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072739966)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- NORTON ABRASIVES Non-Woven Roll, Maroon, 30 ft L, 6" W (66261058376)
- NORTON ABRASIVES Abrsve Rll, 2"Wx150 ft.L, 100G, Alumnm Oxde (66261126298)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 150G, Brown (66261126273)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 320G, Brown (66261126268)
- NORTON ABRASIVES Utility Cloth Roll, 30 ft. L, Medium, Brown (66261134298)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 80G, Blue (072391-0)
- Norton Abrasives Abrasive Rolls