Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 4"W x 30 ft. L, 400 to 600G
Mfr # 66261058357
Zoro # G5410212
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Grit 400 to 600
- Abrasive Material Silicon Carbide
- Backing Material Nylon
- Length 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261058357
- Zoro # G5410212
- UPC # 662610583573
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Width | 4" |
Length | 30 ft. |
Overall Width | 4 in |
Overall Length | 30 ft |
Roll Width x Length | 4 in W x 30 ft L |
Details
Grit | 400 to 600 |
Abrasive Material | Silicon Carbide |
Backing Material | Nylon |
Grade | Super Fine |
Series | 635 |
Abrasive Type | Non-Woven |
Item | Clean and Finish Roll |
Color | Gray |
Roll Grade | Ultra Fine |
Product Type | Surface Conditioning Roll |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Gray, Grade Ultra Fine, Grit 600, Series Bear-Tex 635, Overall Length 30 ft, Overall Width 4 in, Product Type Surface Conditioning Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40735)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- UNEEDA Uneesponge 1 Inch Fine/Fine Sanding Sponge (P-100714)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 80G, PK10 (7000120239)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136195)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 280G, Brown (66261126292)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136207)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 100G, Brown (66261126287)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136180)
- NORTON ABRASIVES Abrsve Rll, 1"Wx150 ft.L, 240G, Alumnm Oxde (66261126270)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 320G (73173)
- Norton Abrasives Abrasive Rolls