Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 4-1/2" W x 30 ft. L, 220G
Mfr # 66261131692
Zoro # G2760186
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 10 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131692
- Zoro # G2760186
- UPC # 662611316927
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 4-1/2" |
Length | 10 yd. |
Overall Width | 4 1/2 in |
Overall Length | 30 ft |
Roll Width x Length | 4 1/2 in W x 30 ft L |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Brown, Grade Very Fine, Grit P220, Series A275OP, Overall Length 30 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Tear, Water, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686505)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- MAKITA Sanding Belt, 3" W, 24" L, 60 Grit (794237-B-2)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x3/8", 30560rpm (66243411403)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P80 G (66261183806)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150 ft.L, 60G, Brown (66261127731)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft. L, 80G, Brown (66261126288)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136190)
- NORTON ABRASIVES Abrasive Roll, 6" W x 30 ft.L, 180 to 360G (66261016430)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 600G, Brown (66261126278)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G (73164)
- Norton Abrasives Abrasive Rolls