Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 30 ft. L, Medium, 60 Grit
Mfr # 69957305952
Zoro # G4572467
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957305952
- Zoro # G4572467
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 30 ft |
Roll Width x Length | 1 in W x 30 ft L |
Overall Width | 1 in |
Overall Length | 30 ft |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | K224 |
Abrasive Type | Coated |
Backing Weight | X |
Item | Abrasive Utility Roll |
Color | Red |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Product Type | Utility Roll |
Abrasive Type - Grit | Coated - 60 / P60 |
Roll Grit | 60 |
Coating Coverage | Closed |
Backing Material & Wt | X Wt Cloth |
Backing Material Weight | X |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Color Red, Grade Medium, Grit 60, Series K224, Overall Length 30 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000028098)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 7D (66261059368)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 60G, Green (66252942300)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Extra Coarse (63642580714)
- NORTON ABRASIVES Abrsve Rll, 2"Wx150 ft.L, 100G, Alumnm Oxde (66261126298)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136179)
- NORTON ABRASIVES Abrasive Roll, 4" Wx 30 ft. L, 180 to 360G (66261058361)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 320G, Brown (66261126268)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 320G, Brown (66261126291)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529328)
- Norton Abrasives Abrasive Rolls