Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 2" Wx 150 ft. L, 600G, Brown
Mfr # 66261126289
Zoro # G9320184
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 600
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261126289
- Zoro # G9320184
- UPC # 662611262897
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Overall Width | 2 in |
Overall Length | 150 ft |
Roll Width x Length | 2 in W x 150 ft L |
Details
Grit | 600 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Super Fine |
Series | K225 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Item | Cloth and Screen Roll |
Color | Brown |
Abrasive Grit | 360 / P600 |
Abrasive Grade | Extra Fine |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 360 / P600 |
Coating Coverage | Closed |
Product Type | Utility Roll |
Roll Grit | P600 |
Backing Material Weight | J |
Backing Material Type | Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Ultra Fine, Grit P600, Series K225, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 600-Grit, PK 5 (48058)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- MIRKA Grip Disc, 3", P180, PK50 (23-608-180)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61740)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 240G, Brown (66261126293)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136180)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 280G, Brown (66261126292)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 120G, Brown (66261126274)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136202)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136182)
- CLESCO SS-016144-050A Spiral Coated Abrasive Sanding Sleeve (SS-016144-050A)
- Norton Abrasives Abrasive Rolls