Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 2-3/4" W x 135 ft. L, 150G
Mfr # 66261131688
Zoro # G3091496
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit 150
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 45 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131688
- Zoro # G3091496
- UPC # 662611316880
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Overall Width | 2 3/4 in |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Overall Length | 135 ft |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Brown, Grade Fine, Grit P150, Series A275OP, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Tear, Water, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" x 3/4" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30717)
- PEARL SRT DC Grinding Wheel 4-1/2 x 1/4 x 7/8 SRT24 T-27 (DCSRT45)
- PFERD External Tube Fitting Brush - 3/8" Tube Size, 1/2" Exact Size (89636)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136201)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G, Brown (66261127733)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft. L, 80G, Brown (66261126288)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Extra Coarse (63642580714)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P60 G (78072748553)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136209)
- NORTON ABRASIVES Abrasive Roll, 2" Wx 150 ft. L, 120G, Brown (66261126297)
- Norton Abrasives Abrasive Rolls