Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Very Fine, Red
Mfr # 66261136210
Zoro # G4429542
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136210
- Zoro # G4429542
- UPC # 662611362108
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Overall Width | 2 in |
Roll Width x Length | 2 in W x 150 ft L |
Overall Length | 150 ft |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Very Fine |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Color | Red |
Item | Cloth and Screen Roll |
Abrasive Grit | 280 / P320 |
Abrasive Grade | Very Fine |
Product Type | Utility Roll |
Backing Material Type | Cloth |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 280 / P320 |
Roll Grit | P320 |
Coating Coverage | Closed |
Backing Material Weight | J |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Extra Fine, Grit P320, Series R243, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (05655)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4", 1/4" (93812)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-3, 3/8 (11275)
- WESTWARD Double Spiral Tube Brush, 5" L, PK10 (88391)
- NORTON ABRASIVES Abrasive Roll, 30 ft. L, Very Fine, Brown (66261134302)
- NORTON ABRASIVES Paper, Tan, 135 ft L, 2 3/4" W (66261131685)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 280G, Brown (66261126269)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136179)
- NORTON ABRASIVES Abrasive Roll, 1-1/2" Wx75 ft. H, 80G, Mesh (66261107275)
- NORTON ABRASIVES Abrasve Rll, 2"Wx150 ft.L, 180G, Alumn Oxde (66261126295)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 320 (556965 320)
- Norton Abrasives Abrasive Rolls