Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Very Fine, Red
Mfr # 66261136200
Zoro # G4429700
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136200
- Zoro # G4429700
- UPC # 662611362009
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Overall Length | 150 ft |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Width | 1 1/2 in |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Very Fine |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Color | Red |
Item | Cloth and Screen Roll |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P240 |
Backing Material Weight | J |
Roll Grit | P240 |
Coating Coverage | Closed |
Product Type | Utility Roll |
Backing Material & Wt | J Wt Cloth |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 240 / P240 |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Very Fine, Grit P240, Series R243, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS Dual Angle Sanding Sponge (Coarse/Medium Grit) (24 Sponges), 24PK (KLA-CON-SAN-SPO-3103x24)
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm (134413)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 120X VAC-8 (37537)
- ALI 9X11 EMERY CLOTH FINBULK SANDPAPER (3290)
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 600G, Cloth (66261126266)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P400 G (66261183814)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136190)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136182)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150 ft.L, 60G, Brown (66261127731)
- NORTON ABRASIVES Utility Cloth Roll, 30 ft. L, Fine, Brown (66261134300)
- VSM Abrasive Roll, AO, 120 Grit, 1"x50 yd., Br (332512)
- Norton Abrasives Abrasive Rolls