Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Very Fine, Red
Mfr # 66261136199
Zoro # G4429649
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136199
- Zoro # G4429649
- UPC # 662611361996
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Very Fine |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Item | Cloth and Screen Roll |
Color | Red |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Backing Material Weight | J |
Backing Material Type | Cloth |
Roll Grit | P180 |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 180 / P180 |
Product Type | Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Fine, Grit P180, Series R243, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO CutOff Wheel, T1, AC24R, 14"X1/8"X20mm (616142000)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91094)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685851)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx 135 ft.L, 320G, Tan (66261131683)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P100 G (66261183816)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058715)
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 600G, Cloth (66261126266)
- NORTON ABRASIVES Abrasive Roll, 4" W x 30 ft.L, 180 to 360G (66261058360)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P120 G (66261183808)
- 3M Abrasive Utility Roll, Grit P120, Maroon (7000118541)
- Norton Abrasives Abrasive Rolls