Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Very Fine, Red
Mfr # 66261136186
Zoro # G4429621
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136186
- Zoro # G4429621
- UPC # 662611361866
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Roll Width x Length | 1 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 in |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Very Fine |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Item | Cloth and Screen Roll |
Color | Red |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Backing Material & Wt | J Wt Cloth |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 180 / P180 |
Roll Grit | P180 |
Coating Coverage | Closed |
Backing Material Weight | J |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Fine, Grit P180, Series R243, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727560)
- X1 TOOLS 120 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0120-FSx25)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 75 ft. L, 80G (66261131691)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134304)
- NORTON ABRASIVES SANDPAPPER CRS 80G 20PK (7660768174)
- NORTON ABRASIVES Paper PSA Disc Roll, 6" (66261131469)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx 135 ft.L, 320G, Tan (66261131683)
- NORTON ABRASIVES Non-Woven Roll, Maroon, 30 ft L, 6" W (66261058376)
- 3M Cartridge Roll 747D, 1/4inx1-1/2inx1/8in (7010327454)
- Norton Abrasives Abrasive Rolls