Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Medium, 80 Grit
Mfr # 66261136192
Zoro # G4429509
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136192
- Zoro # G4429509
- UPC # 662611361927
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Overall Length | 150 ft |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Width | 1 1/2 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Medium |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Item | Cloth and Screen Roll |
Color | Red |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Backing Material & Wt | J Wt Cloth |
Product Type | Utility Roll |
Roll Grit | P80 |
Coating Coverage | Closed |
Backing Material Weight | J |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Type | Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Coarse, Grit P80, Series R243, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, SC, 2 x 24", PK10, Coated, 2" W, 24" L, 24 Grit, Extra Coarse, Silicon Carbide (206427)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- SPECIALTY DIAMOND 220 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD220)
- PFERD 3/4" Banded Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (83012)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P180 G (66261183819)
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 600G, Cloth (66261126266)
- NORTON ABRASIVES Abrsve Rll, 1"Wx150 ft.L, 240G, Alumnm Oxde (66261126270)
- NORTON ABRASIVES Abrasve Rll, 2"Wx150 ft.L, 180G, Alumn Oxde (66261126295)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- NORTON ABRASIVES Abrasive Roll, 2" Wx 150 ft. L, 120G, Brown (66261126297)
- MIRKA Net Grip Roll, 2.75"x32.8ft., P40 Grit (AH-570-040)
- Norton Abrasives Abrasive Rolls