Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Medium, 60 Grit
Mfr # 66261136190
Zoro # G4429719
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136190
- Zoro # G4429719
- UPC # 662611361903
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Medium |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Color | Red |
Item | Cloth and Screen Roll |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Roll Grit | P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Product Type | Utility Roll |
Backing Material Weight | J |
Coating Coverage | Closed |
Backing Material & Wt | J Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Coarse, Grit P60, Series R243, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-1/2" Mtd Flared Cup Brush - .006 CS Wire, 1/4" Shank (82857)
- FLEX-HONE TOOL BC14M800 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC14M800)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit (9A-125-320)
- WEILER 7" x .060" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58312)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 220G, Brown (66261126294)
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 180G, Brown (66261126272)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 220G (66261131692)
- NORTON ABRASIVES Paper PSA Disc Roll, 6" (66261131469)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft. L, 400G, Brwn (66261126279)
- NORTON ABRASIVES Utility Cloth Roll, 75 ft. L, Very Fine (66254408554)
- MERIT Cartridge Rolls, 1/4x1x1/8in, 120 Grit (08834180064)
- Norton Abrasives Abrasive Rolls