Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Fine, 120 Grit
Mfr # 66261136195
Zoro # G4432817
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136195
- Zoro # G4432817
- UPC # 662611361958
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Fine |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Color | Red |
Item | Cloth and Screen Roll |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Material Weight | J |
Backing Material Type | Cloth |
Product Type | Utility Roll |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Roll Grit | P120 |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Medium, Grit P120, Series R243, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mounted Flat Wire Wheel Brush, 4" (87471)
- NORTON ABRASIVES Sheet, Grit P600, 11" L, 9" W (66261139383)
- CONTINENTAL ABRASIVES SL-4 Double Cut Conical Ball Nose Tungsten Carbide Burr (CB-SL4D)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8065S)
- NORTON ABRASIVES SANDPAPPER CRS 80G 20PK (7660768174)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136207)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P220 G (66261183811)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136179)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 180G (66261131693)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P150 G (66261183809)
- 3M Paper Disc Roll, 180 Grit, 6 in. Dia (7000119185)
- Norton Abrasives Abrasive Rolls