Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Fine, 100 Grit
Mfr # 66261136180
Zoro # G4429579
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136180
- Zoro # G4429579
- UPC # 662611361804
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Overall Width | 1 in |
Roll Width x Length | 1 in W x 150 ft L |
Overall Length | 150 ft |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Fine |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Color | Red |
Item | Cloth and Screen Roll |
Abrasive Grit | 100 / P100 |
Abrasive Grade | Medium |
Backing Material & Wt | J Wt Cloth |
Coating Coverage | Closed |
Product Type | Utility Roll |
Backing Material Weight | J |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 100 / P100 |
Roll Grit | P100 |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Medium, Grit P100, Series R243, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill 77221 Cup Brush Nylon Abrasive 2" Dia. Cup Nylon (77221)
- FINISH 1ST PSA Sanding Disc, 1000 Grit, Gray, PK50 (11012035)
- DICO Buffing Compound, Clamshell, Gray, 7.5 in. (529-SCR-B)
- FORNEY Grinding Wheel Dresser (72390)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 120G, Brown (66261126274)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136179)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136200)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136186)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P120 G (66261183817)
- NORTON ABRASIVES Abrasve PSA Roll, 4-1/2"Wx30 ftL, 120G, Tan (66261131695)
- CLESCO SS-010096-050A Spiral Coated Abrasive Sanding Sleeve (SS-010096-050A)
- Norton Abrasives Abrasive Rolls