Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Extra Coarse
Mfr # 63642580714
Zoro # G4572449
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Grit 30 micronm
- Abrasive Material Aluminum Oxide
- Backing Material Polyester Film
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642580714
- Zoro # G4572449
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 4 in |
Length | 150 ft |
Overall Width | 1 in |
Roll Width x Length | 1 in W x 150 ft L |
Overall Length | 150 ft |
Details
Grit | 30 micronm |
Abrasive Material | Aluminum Oxide |
Backing Material | Polyester Film |
Grade | Extra Coarse |
Series | Q351S |
Abrasive Type | Coated |
Backing Weight | 5 mil |
Item | Microfinishing Film Roll |
Color | Green |
Abrasive Grade | Extra Fine |
Abrasive Grit | 340 / P500 |
Backing Material Weight | 5 mil |
Coating Coverage | Open |
Backing Material Type | Film |
Backing Material & Wt | 5 mil Wt Polyester Film |
Roll Grit | 30 micron m |
Abrasive Type - Grit | Coated - 340 / P500 |
Description
Microfinishing Film Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester Film, Backing Weight 5 mil, Coating Coverage Open, Color Green, Grade Extra Coarse, Grit 30 micronm, Series Q351S, Overall Length 150 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Maroon: Scuff & Clean Hand Pad (58000)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1863)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- GORDON BRUSH 1" Natural Bristle and Wood Handle Chip Brush (TA610)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 600G, Brown (66261126278)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 180G (66261131693)
- NORTON ABRASIVES SANDPAPPER CRS 80G 20PK (7660768174)
- NORTON ABRASIVES Abrasive Roll, 15 ft., AO/SC, Maroon (66261008108)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 80G, Alumnm Oxde (66261126276)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 280G, Brown (66261126292)
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 320 Grit (77303)
- Norton Abrasives Abrasive Rolls