Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 1-1/2"Wx75 ft.L, 120G, Black
Mfr # 66261107270
Zoro # G2669667
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 120
- Abrasive Material Silicon Carbide
- Backing Material Mesh
- Length 25 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261107270
- Zoro # G2669667
- UPC # 662611072700
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 25 yd. |
Overall Length | 75 ft |
Overall Width | 1 1/2 in |
Roll Width x Length | 1 1/2 in W x 75 ft L |
Details
Grit | 120 |
Abrasive Material | Silicon Carbide |
Backing Material | Mesh |
Grade | Fine |
Series | Q421 |
Abrasive Type | Coated, Non-Woven |
Item | Abrasive Roll |
Color | Black |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Material Type | Screen |
Resistance Properties | Water |
Roll Grit | P120 |
Product Type | Screen Roll |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | Mesh |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Black, Grade Medium, Grit P120, Series Q421, Overall Length 75 ft, Overall Width 1 1/2 in, Resistance Properties Water, Product Type Screen Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-012072-050A Spiral Coated Abrasive Sanding Sleeve (SS-012072-050A)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941028)
- BRUSH RESEARCH MANUFACTURING BDM3S06, 3" Dia. Crimped Wire Wheel Brush, .006 SS, 1/2"-3/8" AH, .500" Trim, .375" Face Width (BDM3S06)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (AE24105041)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 135 ft. L, 150G (66261131688)
- NORTON ABRASIVES Abrasve Roll, 2" W x 150 ft. L, 400G, Cloth (66261126290)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P60 G (78072748553)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136182)
- NORTON ABRASIVES Utility Cloth Roll, 24 ft. L, Medium, Brown (69957305953)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136204)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150 ft.L, 60G, Brown (66261127731)
- Norton Abrasives Abrasive Rolls