Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 1-1/2"Wx75 ft. L, 180G, Mesh
Mfr # 66261107265
Zoro # G2738233
original price:
$79.35
6% off
new price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 180
- Abrasive Material Silicon Carbide
- Backing Material Mesh
- Length 25 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261107265
- Zoro # G2738233
- UPC # 662611072656
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 25 yd. |
Roll Width x Length | 1 1/2 in W x 75 ft L |
Overall Length | 75 ft |
Overall Width | 1 1/2 in |
Details
Grit | 180 |
Abrasive Material | Silicon Carbide |
Backing Material | Mesh |
Grade | Very Fine |
Series | Q421 |
Abrasive Type | Coated, Non-Woven |
Color | Black |
Item | Abrasive Roll |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Roll Grit | P180 |
Product Type | Screen Roll |
Resistance Properties | Water |
Backing Material & Wt | Mesh |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material Type | Screen |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Black, Grade Fine, Grit P180, Series Q421, Overall Length 75 ft, Overall Width 1 1/2 in, Resistance Properties Water, Product Type Screen Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- FLEX-HONE TOOL BC158600AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC158600AO)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 75 ft. L, 80G (66261131691)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 100G, Brown (66261126287)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 320G, Brown (66261126291)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P150 G (66261183809)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 320G, Brown (66261126268)
- SCOTCH-BRITE Abrasive Roll, 3" W x 30 ft. L, Maroon, PK4 (7000121073)
- Norton Abrasives Abrasive Rolls