Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 1-1/2" Wx75 ft. H, 80G, Mesh
Mfr # 66261107275
Zoro # G2616415
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 80
- Abrasive Material Silicon Carbide
- Backing Material Mesh
- Length 25 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261107275
- Zoro # G2616415
- UPC # 662611072755
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 25 yd. |
Roll Width x Length | 1 1/2 in W x 75 ft L |
Overall Length | 75 ft |
Overall Width | 1 1/2 in |
Details
Grit | 80 |
Abrasive Material | Silicon Carbide |
Backing Material | Mesh |
Grade | Medium |
Series | Q421 |
Abrasive Type | Coated, Non-Woven |
Color | Black |
Item | Abrasive Roll |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Product Type | Screen Roll |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Type | Screen |
Roll Grit | P80 |
Resistance Properties | Water |
Backing Material & Wt | Mesh |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Black, Grade Coarse, Grit P80, Series Q421, Overall Length 75 ft, Overall Width 1 1/2 in, Resistance Properties Water, Product Type Screen Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L003)
- AMERICAN HAWK INDUSTRIAL Media Blast Abrasive Steel Shot S-230 Grit, 50 Lb. Bag (4002)
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211492)
- DEWALT 6" X 1/8" X 5/8"-11 XP Grinding wheel (DW8819)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P220 G (66261183811)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P100 G (66261183807)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136180)
- NORTON ABRASIVES SANDPAPPER CRS 80G 20PK (7660768174)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 135 ft. L, 150G (66261131688)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 100G, Brown (66261126287)
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- Norton Abrasives Abrasive Rolls