Shop All Cut-Off Wheels
Norton Abrasives
Abrasive Cut-Off Wheel, 6" dia., 36 Grit
Mfr # 66252838465
Zoro # G7951424
product price: $7.29
/ea
Sold in multiples of 25 for $182.25
$182.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252838465
- Zoro # G7951424
- UPC # 662528384651
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Quantum 3 RightCut |
Thickness | 0.0625 in |
Application | Ferrous Metal, Stainless |
Max. RPM | 10,185 RPM |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Grit | 36 |
Maximum Operating Speed | 10,185 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0625 in |
Wheel Type | Type 1 |
Compatible Tool Type | Angle Grinder |
Reinforced Status | Reinforced |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Quantum 3 RightCut, Wheel Type Type 1, Maximum Operating Speed 10,185 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843254)
- SUPERIOR STEEL 6" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1804)
- URO PARTS Flex Disc, 26111225624 (26111225624)
- MILWAUKEE TOOL 6" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-6330)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x3/32"x1", 4365rpm (66253306626)
- NORTON ABRASIVES CutOff Whl, Toolroom, 4"x.035"x1/2" (66243529622)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 4"x.035"x3/8" (07660789453)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x3/8" (66243411394)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838455)
- BULLARD ABRASIVES Cut-Off Wheel, 6 x .045 x 7/8 T1, PK25 (53609)
- Norton Abrasives Cut-Off Wheels