Shop All Fiber Discs
Norton Abrasives
7"- 6 Hole Avos Fibre Disc
Mfr # 66254439932
Zoro # G510947458
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Series RazorStar F990S
- Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254439932
- Zoro # G510947458
- Country of Origin United States
- Category Fiber Discs
Dimensions
Overall Diameter | 7 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Series | RazorStar F990S |
Backing Material | Fiber |
Grade | Coarse |
Item | Fiber Disc |
Resistance Properties | Tear |
Maximum Operating Speed | 8,600 RPM |
Features | A Single Discs Design has been Optimized for Superior Performance on all Materials Including Carbon Steel, Aluminum, Stainless Steel and Hard-to-Grind Metals, Engineered Shaped Ceramic Grain are a Breakthrough Technology Specifically Designed to Deliver Unbeatable Grinding Performance |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 7 in, Series RazorStar F990S, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Features A Single Discs Design has been Optimized for Superior Performance on all Materials Including Carbon Steel, Aluminum, Stainless Steel and Hard-to-Grind Metals, Engineered Shaped Ceramic Grain are a Breakthrough Technology Specifically Designed to Deliver Unbeatable Grinding Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel (66252841997)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220947)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 10x1x5, FN, PK2 (7000046072)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-001091)
- NORTON ABRASIVES Fiber Disc, 4-1/2,100G, PK25 (66623353313)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 (69957398004)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357289)
- NORTON ABRASIVES Surface Conditioning Disc, 8,600 RPM (66623325919)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 60G, PK25 (66261138591)
- NORTON ABRASIVES Fiber Disc, 9-1/8x7/8in, 36G, PK25 (66261138583)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- Norton Abrasives Fiber Discs