Shop All Abrasive Pads & Sponges
Norton Abrasives
6 X 9 IN. BEAR-TEX 747 NON-WOVEN HAND PAD AO, 20PK
Mfr # 66261074700
Zoro # G910942435
product price: $23.49
/pk 20, $1.17/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Aluminum Oxide
- Color Maroon
- Application Heavy Duty Cleaning to Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261074700
- Zoro # G910942435
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Details
Abrasive Type | Aluminum Oxide |
Color | Maroon |
Application | Heavy Duty Cleaning to Polishing |
Shape | Rectangle |
Description
Non-Woven hand pads are made of a nylon web impregnated with abrasive grain and resin bond. The are designed for applications ranging from heavy-duty cleaning to polishing. They are an excellent replacement for steel wool
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 36 Grit (31662-04)
- DIABLO Speed Hub Flap Disc 40G (DCX045040B01F)
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- WEILER Disc Nut for Resin Fiber Disc and AL-tra CUT Disc 5/8"-11 UNC Nut (59604)
- NORTON ABRASIVES Sanding Hand Pad, 1800 Grit, Ultra Fine (66260306364)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Medium (66261074000)
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 (07660703076)
- NORTON ABRASIVES Abrasive Hand Pad, 9in.L x 6in.W, Green, AO (66261079600)
- NORTON ABRASIVES Angled Sanding Sponge, M/F, 4-7/8x2-7/8x1 (07660700935)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Green, VF (66261069600)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- Norton Abrasives Abrasive Pads & Sponges