Shop All Cup Grinding Wheels
Norton Abrasives
6" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel
Mfr # 66252809608
Zoro # G2574415
Sold in multiples of 5 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 6 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Silicon Carbide/Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252809608
- Zoro # G2574415
- UPC # 662528096080
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Item | Flaring Cup Grinding Wheel |
Abrasive Wheel Type | Type 11 |
Thickness | 2 in |
Abrasive Material | Silicon Carbide/Aluminum Oxide |
Abrasive Grit | 16 |
Abrasive Wheel Hardness | Q |
Max. RPM | 6,000 RPM |
Series | Gemini 57AC |
Specification | 57AC16-Q |
Bond Type | Resin |
Compatible Tool Type | Cup Grinder |
Grit | 16 |
Connector Type | Threaded Hole |
Wheel Type | Type 11 |
Wheel Hardness | Q |
Rim Thickness | 1 1/2 in |
Back Thickness | 3/4 in |
Overall Thickness | 2 in |
Maximum Operating Speed | 6,000 RPM |
Primary Material Applicationn | Steel, Nickel Alloy, Stainless Steel, Titanium |
Description
Flaring Cup Grinding Wheel, Abrasive Material Silicon Carbide/Aluminum Oxide, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 6 in, Overall Thickness 2 in, Rim Thickness 1 1/2 in, Primary Material Applicationn Steel, Nickel Alloy, Stainless Steel, Titanium, Compatible Tool Type Cup Grinder, Specification 57AC16-Q, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 6,000 RPM, Series Gemini 57AC, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING CN420C 4" Dia. Copper Center Wheel, .020 Nylon, 1/2" Arbor Hole, .1.562 Trim, .500 Face Width (CN420C)
- NORTON ABRASIVES Side Action Tube Brush, 5/8" Brush Dia. (66252838909)
- CGW ABRASIVES CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35517)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728583)
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 150, 11V9 (69014191651)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 4 In (66253146917)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253198586)
- NORTON ABRASIVES Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 (66252830859)
- NORTON ABRASIVES Flaring Cup Wheel, 5In, 120, 11V9 (69014191842)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel (66252809618)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 22474 Deluxe-Cut Turbo Cup Grinder, 5/8-11 in Arbor, Diamond, 7 in Dia (22474)
- Norton Abrasives Cup Grinding Wheels