Shop All Straight Grinding Wheels
Norton Abrasives
6" dia. 1" thick 5/8 arbor Grinding Wheel
Mfr # 66252809563
Zoro # G2885111
original price:
$55.49
18% off
new price: $45.15
/ea
Sold in multiples of 5 for $225.75
$225.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 5/8"
- Abrasive Material Aluminum Oxide
- Grit 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252809563
- Zoro # G2885111
- UPC # 662528095632
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 5/8" |
Connector Size | 5/8 in |
Overall Diameter | 6 in |
Description
Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 16, Overall Diameter 6 in, Overall Thickness 1 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A16-QS, Wheel Hardness Q, Wheel Type Type 1, Maximum Operating Speed 8,000 RPM, Series 57A, Grade Extra Coarse, Bond Type Resin, Color Black, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Rubbing Brick, Silicon Carbide, Black, 6" L (61463687800)
- VSM Abrasive Belt, 36 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Silicon Carbide (104924)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Ceramic Standard Flap Disc (FC-4551207)
- WEILER 4-1/2" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58005)
- NORTON ABRASIVES Straight Grind Wheel, 6 D, 1 T, 5/8 Arbor (66253198589)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044089)
- NORTON ABRASIVES Cut-Off Wheel, 10 in. Dia, AO, 100 G, PK10 (66253117879)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 36/46G, Brown (07660788286)
- NORTON ABRASIVES Cut-Off Wheel, T1, 12in.x1/16in.x1in. (66253261811)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044090)
- Norton Abrasives Straight Grinding Wheels