Shop All Adhesive Discs
Norton Abrasives
5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P400 GRIT AO, 100PK
Mfr # 66261131454
Zoro # G410942423
product price: $52.89
/pk 100, $0.53/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Aluminum Oxide; PSA - Pressure Sensitive Adhesive
- Backing Weight B-Weight Anti-loading Paper
- Color Brown
- Max. RPM 15000
- Max. Speed Determined by the Backup Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131454
- Zoro # G410942423
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Length | 5 in |
Width | 5 in |
Details
Abrasive Type | Aluminum Oxide; PSA - Pressure Sensitive Adhesive |
Backing Weight | B-Weight Anti-loading Paper |
Color | Brown |
Max. RPM | 15000 |
Max. Speed | Determined by the Backup Pad |
Use with | Random Orbital Sander or Right Angle Grinder |
Shape | Round |
Adhesive | PSA - Pressure Sensitive Adhesive |
Application | Blending, Finishing, Paint Removal, Sanding |
Description
Improve your dry-sanding, finishing and micro-finishing capabilities with this high-performance A275OP fine grit paper PSA disc roll designed for all materials. Heat-treated and toughened, the P-graded aluminum oxide abrasive supports a long life, a fast cut rate, and consistent finishes for optimized use. The fiber-reinforced, latex-saturated B-weight backing delivers a 50 to 60 percent improvement in tear strength while maintaining its flexibility. A water-based, non-pigmented stearate No-Fil treatment keeps the open coat resistant to loading while preventing color transfer. You can easily dispense and apply this linked disc roll thanks to the pressure sensitive adhesive.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Very (320-380 Grit Finish) Fine Hook & Loop Sanding Pad (P-104507)
- X1 TOOLS 60 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P060-FSx1)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (90116)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P180GSC (66254487441)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 40 Grit (66261136604)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P80GSC (66254487446)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit (66261136594)
- NORTON ABRASIVES PSA Disc Roll 6In. 600 Grit A/O (31469)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 50 Grit (66261136587)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- Norton Abrasives Adhesive Discs