Shop All Adhesive Discs
Norton Abrasives
5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P150 GRIT AO, 100PK
Mfr # 66261131461
Zoro # G210942425
product price: $52.89
/pk 100, $0.53/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Aluminum Oxide; PSA - Pressure Sensitive Adhesive
- Backing Weight B-Weight Anti-loading Paper
- Color Brown
- Max. Speed Determined by the Backup Pad
- Max. RPM 15000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131461
- Zoro # G210942425
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Width | 5 in |
Length | 5 in |
Details
Abrasive Type | Aluminum Oxide; PSA - Pressure Sensitive Adhesive |
Backing Weight | B-Weight Anti-loading Paper |
Color | Brown |
Max. Speed | Determined by the Backup Pad |
Max. RPM | 15000 |
Use with | Random Orbital Sander or Right Angle Grinder |
Application | Blending, Finishing, Paint Removal, Sanding |
Shape | Round |
Adhesive | PSA - Pressure Sensitive Adhesive |
Description
Improve your dry-sanding, finishing and micro-finishing capabilities with this high-performance A275OP fine grit paper PSA disc roll designed for all materials. Heat-treated and toughened, the P-graded aluminum oxide abrasive supports a long life, a fast cut rate, and consistent finishes for optimized use. The fiber-reinforced, latex-saturated B-weight backing delivers a 50 to 60 percent improvement in tear strength while maintaining its flexibility. A water-based, non-pigmented stearate No-Fil treatment keeps the open coat resistant to loading while preventing color transfer. You can easily dispense and apply this linked disc roll thanks to the pressure sensitive adhesive.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia., Brush Dia.: 3/4 in (66254443057)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62955)
- ZORO SELECT Stainless Steel Wool Reel, Fine (2KJN3)
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 180 Grit (66261136581)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P80G, AlO (66261131481)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P220GSC (66254487442)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia (66261123573)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P180G, AlO (66261131460)
- MIRKA PSA, Vacuum Disc, 5", 5H, P120, PK100 (23-321-120)
- Norton Abrasives Adhesive Discs