5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK
Mfr # 66261131463
Zoro # G610942445
Key Features
- Abrasive Type Aluminum Oxide; PSA - Pressure Sensitive Adhesive
- Backing Weight B-Weight Anti-loading Paper
- Color Brown
- Max. RPM 15000
- Max. Speed Determined by the Backup Pad
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131463
- Zoro # G610942445
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Length | 5 in |
Width | 5 in |
Details
Abrasive Type | Aluminum Oxide; PSA - Pressure Sensitive Adhesive |
Backing Weight | B-Weight Anti-loading Paper |
Color | Brown |
Max. RPM | 15000 |
Max. Speed | Determined by the Backup Pad |
Use with | Random Orbital Sander or Right Angle Grinder |
Application | Blending, Finishing, Paint Removal, Sanding |
Adhesive | PSA - Pressure Sensitive Adhesive |
Shape | Round |
Description
Improve your dry-sanding, finishing and micro-finishing capabilities with this high-performance A275OP fine grit paper PSA disc roll designed for all materials. Heat-treated and toughened, the P-graded aluminum oxide abrasive supports a long life, a fast cut rate, and consistent finishes for optimized use. The fiber-reinforced, latex-saturated B-weight backing delivers a 50 to 60 percent improvement in tear strength while maintaining its flexibility. A water-based, non-pigmented stearate No-Fil treatment keeps the open coat resistant to loading while preventing color transfer. You can easily dispense and apply this linked disc roll thanks to the pressure sensitive adhesive.
- •Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
- •Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
- •Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- •Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials; pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
- •Use 80-220 grit for fine finishing
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-6330)
- DICO Buffing Compound, Clamshell, Red, 7.5 in. (529-JR1-B)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange (69957344963)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 (66261047583)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 20" dia (66261138344)
- NORTON ABRASIVES Sanding Disc 80G 6" 50Pk (07660749246)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 50 Grit (66261136607)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 16" dia (66261138334)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P280G, AlO (66261131474)
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (326644)
- Norton Abrasives Adhesive Discs