Shop All Hook & Loop Sanding Discs
Norton Abrasives
5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P150 GRIT AO, 100PK
Mfr # 66261131546
Zoro # G510942446
product price: $60.29
/pk 100, $0.60/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Aluminum Oxide
- Color Brown
- Max. RPM 15000
- Length 5 in
- Backing Weight B-Weight Anti-Loading Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131546
- Zoro # G510942446
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Length | 5 in |
Width | 5 in |
Details
Abrasive Type | Aluminum Oxide |
Color | Brown |
Max. RPM | 15000 |
Backing Weight | B-Weight Anti-Loading Paper |
Disc Attachment Type | Hook & Loop |
Use with | Random Orbital Sander or Right Angle Grinder |
Shape | Round |
Application | Blending, Sanding, Stripping |
Description
Quickly attach the A275OP fine grit paper H&L disc to a random orbital sander or a right angle grinder by means of the convenient hook and loop back. The P-graded, heat-treated aluminum oxide abrasive provides fast cuts and reliable results, while the fiber-reinforced B-weight latex-saturated backing delivers 50 to 60 percent greater tear resistance without sacrificing flexibility. The water-based, non-pigmented stearate No-Fil coating ensures there's no color transfer to your workpiece, and the open coat design helps resist loading. This disc is an ideal tool for fine grit dry sanding, micro-finishing and finishing jobs on woods, aluminum, fiberglass and composites.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727942)
- MERIT Quick Change Disc, 4In, 80G, Medium (08834166328)
- NAMPOWER BRUSH NAMPOWER ADD6018120 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 120 Grit (ADD6018120)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100 (66261131600)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768419)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia, PK25 (66261123592)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 (66261131578)
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 120 Grit , 10PK (07660768441)
- NORTON CO Norton 1931187 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 40 Grit Extra Coarse - Pack of 50 (1931187)
- Norton Abrasives Hook & Loop Sanding Discs