Shop All Fiber Discs
Norton Abrasives
4-1/2" x 7/8" RazorStar Fibre Disc
Mfr # 66254427990
Zoro # G010947460
product price: $7.99
/ea
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Material Fiber
- Grade Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254427990
- Zoro # G010947460
- Country of Origin United States
- Category Fiber Discs
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Material | Fiber |
Item | Fiber Disc |
Grade | Coarse |
Grit | 36 |
Series | RazorStar F990S |
Maximum Operating Speed | 11,000 RPM |
Features | A Single Discs Design has been Optimized for Superior Performance on all Materials Including Carbon Steel, Aluminum, Stainless Steel and Hard-to-Grind Metals, Engineered Shaped Ceramic Grain Technology Deliver Unbeatable Grinding Performance |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 4 1/2 in, Series RazorStar F990S, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Features A Single Discs Design has been Optimized for Superior Performance on all Materials Including Carbon Steel, Aluminum, Stainless Steel and Hard-to-Grind Metals, Engineered Shaped Ceramic Grain Technology Deliver Unbeatable Grinding Performance, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 002-08060 8 x 19.5 in. 60 Grit Sandpaper - Pack Of 50 (760614)
- VSM Abrasive Belt, Coated, 2-1/2x60, 60 Grit (317045)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261042565)
- NORTON ABRASIVES Sanding Sheet, 9x3-5/8 In, 150 G, AlO, PK6 (07660748295)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., 7/8" Hole Mount (07660768187)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370206)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370196)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370214)
- NORTON ABRASIVES Surface Conditioning Disc, 8,600 RPM (66623325919)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- SUPERIOR PADS AND ABRASIVES 3 Inch Diameter 7pcs Twist Lock Spindle / Disc Surface Conditioning Kit (PP30K)
- Norton Abrasives Fiber Discs