Shop All Flap Discs
This Product is Discontinued
Norton Abrasives
4-1/2" dia. 7/8" arbor 60 Grit Flap Disc (Discontinued)
Mfr # 66623399005
Zoro # G4549221
This Product is Discontinued
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399005
- Zoro # G4549221
- UPC # 666233990053
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Connector Size 7/8 in, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Neon, Backing Material Plastic, Backing Weight Y, Grit 60, Maximum Operating Speed 13,300 RPM, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.