Shop All Quick Change Discs
Norton Abrasives
2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 100 GRIT R228 AO, 100PK
Mfr # 66261121024
Zoro # G310942431
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Aluminum Oxide
- Max RPM 30000
- Backing Weight X-Weight Cotton
- Width 2 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261121024
- Zoro # G310942431
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Width | 2 in |
Length | 2 in |
Details
Abrasive Type | Aluminum Oxide |
Max RPM | 30000 |
Backing Weight | X-Weight Cotton |
Color | Brown |
Application | Stock Removal, Blending, Removal |
Attachment Type | Type R (III) |
Shape | Round |
Use with | Hand Held Sander |
Description
For reliable all-purpose abrasion, use this Gemini R228 coarse grit Type III quick-change cloth disc. The aluminum oxide grain provides affordable versatility when budget is a primary consideration, and makes it a good starting choice when you can't measure performance. This coarse-grit disc is ideal for multiple functions including stock removal, weld blending and deburring steel. Made with a strong X-weight, 2-ply cotton backing, it offers long-lasting strength and is less likely to become frayed at the edges. Use this disc with a right-angle grinder to sand aluminum, brass, titanium and more easily.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Uneesponge 1 Inch Fine/Fine Sanding Sponge (P-100714)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 8S, Fine (70144)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TR, PK25 (66261138675)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 2" dia (66254497070)
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc (66261009191)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2in, 60G, TS, PK100 (66261138120)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS (66261129722)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 120G, TS, PK100 (66261138075)
- Norton Abrasives Quick Change Discs