Shop All Quick Change Discs
Norton Abrasives
2" dia 24 Extra Coarse Grit Quick Change Cloth Disc, PK25
Mfr # 66261138638
Zoro # G2979191
product price: $32.45
/pk 25, $1.30/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 24
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261138638
- Zoro # G2979191
- UPC # 662611386388
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Semi-Open, Grade Extra Coarse, Grit 24, Overall Diameter 2 in, Quick Change System TS, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1-1/2 in.Dx2'W (7010290255)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (900-9012)
- NORTON ABRASIVES Quick Change Disc, Fine, 2 in., PK50 (66623325033)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 60G, TS, PK25 (66261162331)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TR (66623335437)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 120G, TS, PK100 (66261138140)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 50, TR (66261008822)
- DISCO Grinding Discs, 24/36/50/80 Grit, 2"/3" (8800)
- Norton Abrasives Quick Change Discs