Shop All Belt & Disc Sanders
This Product is Discontinued
Norton Abrasives
2" .45 HP 22000 RPM Mini Angle Air Sander Kit (Discontinued)
Mfr # 66261150077
Zoro # G1928783
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 2 in
- Number of Pieces 348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261150077
- Zoro # G1928783
- Country of Origin United States
- Category Belt & Disc Sanders
Dimensions
Disc Dia. | 2 in |
Details
Item | Mini Angle Sander Kit |
Abrasive Material | Non-Woven |
Number of Pieces | 348 |
Description
Mini Angle Sander Kit, Number of Pieces 79, Disc Dia. 2 in, Abrasive Material Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.